HAND DRYER,WHITE,AUTOMATIC,ADA COMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAND DRYER,WHITE,AUTOMATIC,ADA COMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1GVL8
  • Mfr. Model # 1GVL8
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.7 lbs

Technical Specs

  • Colour White
  • Item Hand Dryer
  • Width 8.8"
  • Nozzle Integral
  • Voltage 115
  • Standards ADA Compliant
  • Amps 10
  • Finish Epoxy
  • Depth 4"
  • Height 9-7/10"
  • Max. Air Temp. 70 Degrees F Above Ambient
  • Cover Material Cast Aluminum
  • Dry Time 30 sec.
  • Mounting Wall
  • Sound Level dB 76
  • Watts 1000
  • ADA Compliant No
  • Air Flow Rate 134 CFM
  • Dryer Activation Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list