HAND DRYER,WHITE,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAND DRYER,WHITE,115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN3NXE8
  • Mfr. Model # 3NXE8
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.65 lbs

Technical Specs

  • Depth 8.1"
  • Finish Porcelain Enamel
  • Colour White
  • Height 9.6"
  • Width 11.4"
  • Dry Time 30 sec.
  • Item Hand Dryer
  • Voltage 115
  • Amps 20
  • Watts 2,300
  • Standards UL499, RoHS
  • Includes Cover Removal Tool
  • Max. Air Temp. 70 Degrees F Above Ambient
  • Cover Material Steel
  • Mounting Wall
  • Sound Level dB 70
  • Nozzle Fixed
  • ADA Compliant No
  • Dryer Activation Automatic
  • Air Flow Rate 200 CFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list