HAND DRYER,FIXED NOZZLE,AUTOMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAND DRYER,FIXED NOZZLE,AUTOMATIC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1GVL9
  • Mfr. Model # 1GVL9
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.45 lbs

Technical Specs

  • Item Hand Dryer
  • Colour White
  • Voltage 120
  • Watts 1800
  • Standards -
  • Amps 18
  • Height 8-7/10"
  • Finish Epoxy Enamel
  • Depth 9-3/10"
  • Includes Cover Removal Tool
  • Max. Air Temp. 65 Degrees F Above Ambient
  • Width 12"
  • Cover Material Cast Aluminum
  • Dry Time 30 sec.
  • Nozzle Fixed
  • Mounting Wall
  • Sound Level dB 74
  • ADA Compliant No
  • Air Flow Rate 107 CFM
  • Dryer Activation Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list