Skip Content
HAND DRYER, CHROME, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND DRYER, CHROME, ALUMINUM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6PGK6
  • Mfr. Model # 6PGK6
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.44 lbs

Technical Specs

  • Colour Chrome
  • Finish Chrome - Polished
  • Includes Cover Removal Tool
  • Depth 7.6"
  • Item Hand Dryer
  • Height 12.5"
  • Width 9.3"
  • Dry Time 10 sec.
  • Voltage 120
  • Watts 1,200
  • Standards UL / CUL, IP24, RoHS
  • Green Environmental Attribute RoHS Compliant
  • Amps 10
  • Max. Air Temp. 41 Degrees F Above Ambient
  • Sound Level dB 76
  • Cover Material Aluminum
  • Nozzle Fixed
  • Mounting Wall
  • ADA Compliant No
  • Air Flow Rate 100 CFM
  • Dryer Activation Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list