Skip Content
HAND DRYER,120 V,17 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAND DRYER,120 V,17 A

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6H010
  • Mfr. Model # 6H010
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.75 lbs

Technical Specs

  • Item Hand Dryer
  • Dry Time 30 sec.
  • Finish Brushed Chrome
  • Nozzle Fixed
  • Standards ISO 9002 Certified
  • Voltage 120
  • Amps 17
  • Height 10-9/10"
  • Colour Chrome
  • Depth 7-1/2"
  • Includes Cover Removal Tool
  • Max. Air Temp. 65 Degrees F Above Ambient
  • Width 11-3/5"
  • Mounting Wall
  • Sound Level dB 71
  • Cover Material Cast Aluminum
  • ADA Compliant No
  • Watts 2000
  • Air Flow Rate 120 CFM
  • Dryer Activation Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list