HAND DRYER,115 V,20 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAND DRYER,115 V,20 A

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN5W630
  • Mfr. Model # 5W630
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.2 lbs

Technical Specs

  • Finish Porcelain Enamel
  • Item Hand Dryer
  • Dry Time 25 sec.
  • Nozzle Swivel
  • Voltage 115
  • Amps 20
  • Standards ISO 9002 Certified
  • Colour White
  • Height 9-1/2"
  • Depth 8-3/10"
  • Includes Cover Removal Tool
  • Max. Air Temp. 70 Degrees F Above Ambient
  • Width 11-3/10"
  • Cover Material Cast Iron
  • Mounting Wall
  • Sound Level dB 70
  • Watts 2300
  • ADA Compliant No
  • Air Flow Rate 200 CFM
  • Dryer Activation Push Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list