HAND DRYER,115 V,20 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAND DRYER,115 V,20 A

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4ZA64
  • Mfr. Model # 4ZA64
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • Dry Time 15 sec.
  • Item Hand Dryer
  • Finish Porcelain Enamel
  • Voltage 115
  • Nozzle Swivel
  • Standards UL Listed
  • Amps 20
  • Colour White
  • Depth 8-3/10"
  • Includes Cover Removal Tool
  • Height 9-1/2"
  • Cover Material Cast Iron
  • Max. Air Temp. 50 Degrees F Above Ambient
  • Mounting Wall
  • Width 11-3/10"
  • Sound Level dB 78
  • Watts 2300
  • ADA Compliant No
  • Air Flow Rate 238 CFM
  • Dryer Activation Push Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list