HAND DRYER, POLISH, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAND DRYER, POLISH, STAINLESS STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6PGK7
  • Mfr. Model # 6PGK7
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.52 lbs

Technical Specs

  • Colour Stainless Steel
  • Depth 7.6"
  • Height 12.5"
  • Includes Cover Removal Tool
  • Finish Stainless Steel - Polished
  • Dry Time 10 sec.
  • Width 9.3"
  • Item Hand Dryer
  • Standards UL / CUL, IP24, RoHS
  • Voltage 120
  • Watts 1,200
  • Amps 10
  • Max. Air Temp. 41 Degrees F Above Ambient
  • Cover Material Stainless Steel
  • Sound Level dB 76
  • Mounting Wall
  • Nozzle Fixed
  • ADA Compliant No
  • Air Flow Rate 100 CFM
  • Dryer Activation Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list