HAND DRUM PUMP,LEVER,3/4 IN. FNPT INTEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HAND DRUM PUMP,LEVER,3/4 IN. FNPT INTEL

LIQUIDYNAMICS INC.

Web Price : $450.52 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG45NA88
  • Mfr. Model # 560008V-12M
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Application Diesel Exhaust Fluid, Anti-Freeze, Cleaners
  • For Use With Diesel Exhaust Fluid, Anti-Freeze, Cleaners
  • Features Dispenses 12 Strokes Per Gallon
  • Item Hand Operated Drum Pump
  • Max. Temp. 140 Degrees F
  • Adapter Type 2" Bung
  • Pump Body Material Polypropylene
  • Housing Material Polypropylene
  • Gasket Material Viton
  • pH Range 9.8 to 10
  • Metered No
  • Seal Material Viton
  • Manufacturers Warranty Length 30 Days
  • Wetted Materials Polypropylene, EPDM Hose, Stainless Steel
  • Max. Viscosity 0.14 cP
  • Inlet Size 3/4" FNPT
  • Outlet Size 3/4" Barb
  • Hose Material Peroxide Cured EPDM
  • Piston Material Polypropylene
  • Hose Length 12 ft.
  • Suction Tube Length 36"
  • Suction Tube Type Telescopic
  • Max. Liquid Temp. 140 Degrees F
  • Discharge Tube Length 144"
  • Action Type Lever

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list