HAND DRILLING HAMMER,HICKORY,3 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAND DRILLING HAMMER,HICKORY,3 LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6DWK0
  • Mfr. Model # 6DWK0
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Features Drop Forged Induction Hardened Head Tempered on Striking Face
  • Handle Hickory
  • Meets/Exceeds ANSI Standards
  • Item Hand Drilling Hammer
  • Overall Length 10"
  • Head Material Carbon Steel
  • Head Width 2"
  • Head Length 4-7/8"
  • Head Weight 3 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list