Skip Content
HAND DRILLING HAMMER HCKRY HNDL 4LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HAND DRILLING HAMMER HCKRY HNDL 4LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW9400
  • Mfr. Model # 9400
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 194
  • Shipping Weight 4.46 lbs

Product Details

Club hammer, 4 lbs.

Technical Specs

  • Item Hand Drilling Hammer
  • Overall Length 16"
  • Head Width 2-7/8"
  • Head Weight 4 lbs.
  • Head Length 4"
  • Head Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list