Skip Content
HAND DRILLING HAMMER,3 LB.,FIBERGLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND DRILLING HAMMER,3 LB.,FIBERGLA

DASCO PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20Y868
  • Mfr. Model # 20Y868
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Item Hand Drilling Hammer
  • Head Material Steel
  • Head Width 2"
  • Overall Length 10"
  • Handle Fiberglass
  • Head Length 4-1/4"
  • Head Weight 3 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list