HAND CRANK HOSE REEL,HOLDS 1/2X125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAND CRANK HOSE REEL,HOLDS 1/2X125

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X561
  • Mfr. Model # 16X561
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.67 lbs

Technical Specs

  • Colour Black
  • Application Air,Water,Oil,Washdown,Pressure Washing,Agricultural Spraying,Chemical Fluid Transfer
  • Finish CPC(TM) Powder Coat Finish
  • Item Hose Reel
  • Seal Type Viton
  • Drive Type Hand Crank
  • Bearings EPDM Bearings
  • Max. Pressure Rating 4000 psi
  • Swivel Material Solid Brass
  • Hose Ends 1/2" (M)NPT
  • Max. Temp. Rating 225 Degrees F
  • Hose Length 125 ft.
  • Hose Inside Dia. 1/2"
  • Reel Inlet 1/2" (F)NPT
  • Hose Outside Dia. 7/8"
  • Hose Included N
  • HP None
  • Housing Material Steel
  • Overall Width 19"
  • Overall Length 17"
  • Mounting Wall
  • Overall Height 18-1/2"
  • Hose Outlet 1/2" (M)NPT
  • Duty Rating Medium Duty
  • Hose Reel Product Group Hand Crank Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list