Skip Content
HAND CONDUIT BENDER,1 IN NPT X 44 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAND CONDUIT BENDER,1 IN NPT X 44 I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXR9
  • Mfr. Model # 6EXR9
  • UNSPSC # 27112503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.54 lbs

Technical Specs

  • Application Bend EMT Conduit and IMC Conduit
  • For Use With 6EXR7
  • Item Hand Bender Handle
  • Type 1" NPT
  • Construction Steel w/Comfort Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list