HAND CONDUIT BENDER,1/2 IN EMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAND CONDUIT BENDER,1/2 IN EMT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXR5
  • Mfr. Model # 6EXR5
  • UNSPSC # 27112503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Application Bend EMT Conduit and IMC Conduit
  • Includes Bender Only, Handle Not Included
  • Centerline Bend Radius 4-3/16"
  • For Use With WSW6EXR8 Handle
  • Item Hand Conduit Bender
  • Construction Heat Treated Aluminum
  • Markings Cast-In Offset Multipliers, Sight Indicator, Star, Arrow, Rim Notch 10, 22-1/2, 30, 45, 60 and 90 Degrees
  • EMT Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list