Skip Content
HAND CLNR GEL CHRRY 5000ML RFL 2/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND CLNR GEL CHRRY 5000ML RFL 2/CA

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ7590-02
  • Mfr. Model # 7590-02
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 1725
  • Shipping Weight 23.22 lbs

Product Details

GOJO Cherry Gel hand cleaner, 5,000 mL. 2 per case. Rugged, high-capacity PRO series dispensers offer unmatched performance. SANITARY-SEALED(TM), bag-in-box refills are easy to load, store and handle. One-hand push operation reinforces mounting with each push.

Technical Specs

  • Item Pumice Hand Soap
  • Size 5,000 mL
  • Uses Dispenser Mfr. 7500
  • Fragrance Cherry
  • Formula Gel
  • Colour Red

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list