Skip Content
HAND CLEANER PUMICE 14OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND CLEANER PUMICE 14OZ

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ0957-12
  • Mfr. Model # 0957-12
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 1725
  • Shipping Weight 1.083 lbs

Product Details

Pumice Hand Soap, Size 14 oz., Fragrance Citrus, Formula Lotion, Application Medium Dirt, Grease, Color Orange, Package Type Bottle, Standards Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products, Package Quantity 12

Technical Specs

  • Item 14 fl. oz. Bottle
  • Green Certification or Other Recognition Carbon Free Certified
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Size 14 oz.
  • Standards Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
  • Fragrance Citrus
  • Colour Orange
  • Formula Lotion

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list