Skip Content
HAND CLEANER PUMICE 1 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND CLEANER PUMICE 1 GALLON

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ0955-04
  • Mfr. Model # 0955-04
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 1725
  • Shipping Weight 9.07 lbs

Product Details

Hand Soap, Size 1 Gal, Color Orange, Citrus Fragrance, Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products Standards

Technical Specs

  • Item 1 Gallon with Pump Dispenser
  • Size 3.78 L
  • Application Industrial Soils, Medium Dirts and Grease Removal
  • Colour Orange
  • Fragrance Citrus
  • Formula Pumice
  • Package Type Pump Dispenser
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Green Certification or Other Recognition Carbon Free Certified
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List