Skip Content
HAND CLEANER INDUSTRIAL DISPENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND CLEANER INDUSTRIAL DISPENSER

WORX ALL-NATURAL HAND CLEANER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33Y930
  • Mfr. Model # 33Y930
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Includes Mounting Hardware, Instructions
  • For Use With Mfr. No. 11-1300, 11-1450
  • Material Plastic
  • Item Industrial Dispenser
  • Operation Mode Manual
  • Depth 7"
  • Features Adjustable Spout
  • Height 12"
  • Width 7"
  • Refill Type Bulk
  • Refill Size 3.0 - 4.5 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list