HAND CLEANER ALL NATU POWDER 1.0LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND CLEANER ALL NATU POWDER 1.0LB

WORX ALL-NATURAL HAND CLEANER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRX11-1104
  • Mfr. Model # 11-1104
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 1726
  • Shipping Weight 1.13 lbs

Product Details

WORX All-Natural hand cleaner. 100% active, 100% bio-degradable environmentally-certified hand and body cleaner. 1.0 lb. is equivalent to 1.5 gallons of a liquid hand cleaner. Size 1 lb. bottle.

Technical Specs

  • Item All-Natural Hand Cleaner Powder
  • Size 1 lb. Bottle
  • Colour Green
  • Uses Dispenser Y
  • Fragrance Light Juniper
  • Formula Powder
  • Hygiene Properties All-Natural

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list