Skip Content
HAND CLEANER 4.5LB CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HAND CLEANER 4.5LB CAN

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ1111-06
  • Mfr. Model # 1111-06
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 1724
  • Shipping Weight 30.0 lbs

Product Details

Gojo(R) Original formula cream contains lanoline and soothing emollients. For removing heavy grease, tar and oil. Rub, then wipe clean with a towel or rinse off. Original smooth formula, 4.5 lb plastic cartridge.

Technical Specs

  • Size 4.5 lbs.
  • Item Fine Italian Pumice Hand Cleaner
  • Packaging Type Cartridge

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list