Skip Content
HAND BRUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAND BRUSH

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOB401
  • Mfr. Model # B401
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Handle Type Flat Back
  • Item Nonsparking Scratch Brush
  • Handle Length 7-1/4"
  • Number of Rows 6 x 19
  • Handle Material Wood
  • Overall Length 7-1/4"
  • Brush Width 2-1/4"
  • Brush Length 7-1/4"
  • Trim Length 1-3/4"
  • Bristle Material Phosphorus Bronze
  • Cleaning Brush Style Short Handle
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list