Skip Content
HAND BRUSH, FLAGGED, SOFT, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND BRUSH, FLAGGED, SOFT, WHITE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC41675
  • Mfr. Model # 41675
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Overall Length 13"
  • Brush Width 3-1/2"
  • Brush Length 13"
  • Item Ergonomic Hand Brush
  • Trim Length 2"
  • Bristle Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list