Skip Content
HAMRDRILL 6 PC KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMRDRILL 6 PC KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-8856
  • Mfr. Model # 48-20-8856
  • UNSPSC # 27112800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

SDS-MAX, Number of Pieces 6, Overall Length (In.) 6, Shank Shape SDS-MAX

Technical Specs

  • Includes (2) 1/4" x 6" 3-Flat Secure-Grip Hammer Drill Bit, (1) 5/32" x 6" 3-Flat Secure-Grip Hammer Drill Bit, (1) 3/16" x 6" 3-Flat Secure-Grip Hammer Drill Bit, (1) 5/16" x 6" 3-Flat Secure-Grip Hammer Drill Bit, (1) 3/8" x 6" 3-Flat Secure-Grip Hammer Drill Bit
  • Item Hammer Drill Bit Set
  • Number of Pieces 6
  • Number of Cutter Heads 2
  • Shank Shape 3-Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list