Skip Content
HAMMRLCK CTTR PNS ZNC 1/16X1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMRLCK CTTR PNS ZNC 1/16X1 1/2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC167-051
  • Mfr. Model # 167-051
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Spread and locked with one blow from a hammer. Size 1-1/2 inches.

Technical Specs

  • Length (In.) 1-1/2
  • Package Quantity 100
  • Size (In.) 1/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list