Skip Content
HAMMERDRLL 1/2IN M12 FUEL TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMERDRLL 1/2IN M12 FUEL TOOL ONLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2404-20
  • Mfr. Model # 2404-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 396
  • Shipping Weight 3.0 lbs

Product Details

Voltage 12.0, Chuck Size 1/2 In., Battery Included None

Technical Specs

  • Blows per Minute 0 - 25,500
  • Max. Torque 350 in-lbs.
  • Item 1/2" Hammer Drill Tool Only
  • Battery Included No
  • No Load RPM 0 to 450/0 to 1700
  • Tool Weight 2.3 lbs.
  • Voltage 12
  • Tool Length 7.75"
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Bare Tool
  • Includes M12 Fuel(TM) 1/2" Hammer Drill/ Driver (bare Tool)
  • Features Led Work light
  • Handle Type T
  • Battery Pack Replacement 48-11-2401, 48-11-2402, 48-11-2420, 48-11-2440
  • Clutch Style Single Sleeve Ratcheting Metal
  • Battery Capacity 2.0 Ah/4.0 Ah
  • Brushless Motor Yes
  • Series M12 FUEL
  • Max. Power Not Specified
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list