HAMMERDRILL, MAX LI-ION COMPACT 20V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMERDRILL, MAX LI-ION COMPACT 20V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCD785C2
  • Mfr. Model # DCD785C2
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 404
  • Shipping Weight 8.91 lbs

Product Details

20 V Max(TM) 1?2 in. Hammer drill/driver. Self-tightening chuck. 2-speed all metal transmission. LED light with 20-second delay. Includes (2) 20 V Max(TM) Li-ion 1.5 AH batteries, 12 V - 20 V 1-hour charger, heavy-duty kit box, and belt hook.

Technical Specs

  • Blows per Minute 0 - 10,200/0 - 34,000
  • Handle Type Ergonomic
  • Includes Dcd785 Hammer Drill, (2) 20 V Max* Lithium Ion Battery Packs, Charger, Belt Hook, Contractor Bag
  • Item Cordless Hammer Drill Kit
  • Battery Included (2) Blddcb201
  • Clutch Style Ratcheting
  • Tool Weight 3.5 lb.
  • No Load RPM 0 - 600/0 - 2,000
  • Voltage 20
  • Battery Capacity 1.5 Ah
  • Max. Power 350 UWO
  • Tool Length 8"
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 11A168
  • Max. Torque Not Specified
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list