Skip Content
HAMMERDRILL, MAX 20V BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMERDRILL, MAX 20V BARE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCD985B
  • Mfr. Model # DCD985B
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 404
  • Shipping Weight 4.75 lbs

Product Details

DEWALT(R) 20 V Max(R) lithium ion batteries offer longer tool runtime and enhances durability, 3-speed all-metal transmission matches the tool to task for fastest application speed and improved run time. Heavy-duty 1/2" metal ratcheting chuck with carbide

Technical Specs

  • Blows per Minute 0 - 34,000
  • Features Led Work light
  • Includes 360 Degrees Side Handle
  • Item Cordless Hammer Driver Drill Kit
  • Battery Included No
  • Tool Weight 3.9 lbs.
  • No Load RPM 0 to 575/0 to 1350/0 to 2000
  • Max. Power 535 UWO
  • Tool Length 10-1/4"
  • Chuck Size 1/2"
  • Voltage 20
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Bare Tool
  • Handle Type Ergonomic
  • Clutch Style Metal Ratcheting
  • Battery Pack Replacement DCB204
  • Max. Torque Not Specified
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list