HAMMERDRILL, LI-ION COMPACT 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HAMMERDRILL, LI-ION COMPACT 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCD775KL
  • Mfr. Model # DCD775KL
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 404
  • Shipping Weight 9.24 lbs

Product Details

Single sleeve 1/2 inch chuck. LED work light. Compact lithium-ion battery. Frameless motor. Ergonomic handle. CSA and cUL certified.

Technical Specs

  • Blows per Minute 0 to 8500/0 to 29,000
  • Features Led Work light
  • Item Cordless Hammer Driver Drill Kit
  • Includes (2) 18 V Compact Li Ion Batteries, 30 Min. Charger, Kit Box
  • Handle Type T/ Non-slip/ Soft Grip
  • Max. Torque 350 in-lbs.
  • Battery Included (2) Blddc9181
  • Clutch Style Adjustable
  • Tool Weight 4.1 lbs.
  • No Load RPM 0 to 500/0 to 1700
  • Max. Power 350 UWO
  • Battery Capacity 2.0 Ah
  • Voltage 18
  • Tool Length 8-7/8"
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Battery Pack Replacement 2AEW6
  • Corded/Cordless Cordless

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list