Skip Content
HAMMERDRILL KIT 18V XRP 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HAMMERDRILL KIT 18V XRP 1/2IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC926KA
  • Mfr. Model # DC926KA
  • UNSPSC # 27112716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Blows per Minute 0 to 7650/0 to 25,500/0 to 34,000
  • Handle Type Pistol/Nonslip/Soft Grip
  • Includes 2 Battery Packs, 1-Hr. 120V Charger, and Carrying Case
  • Item Cordless Hammer Drill/Driver Kit
  • Battery Pack Replacement 4GA70
  • Clutch Style Adjustable
  • Tool Weight 6.0 lbs.
  • Voltage 18.0
  • No Load RPM 0 to 450/0 to 1500/0 to 2000
  • Chuck Size 1/2"
  • Tool Length 10"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List