HAMMERDRILL CRDLSS CMPCT 1/2IN 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HAMMERDRILL CRDLSS CMPCT 1/2IN 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCD775B
  • Mfr. Model # DCD775B
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 404
  • Shipping Weight 3.57 lbs

Product Details

1/2 inch 18 V cordless compact drill/driver tool only. Chuck size 1/2 inch. RPM 0 - 450/0 - 1,700.

Technical Specs

  • Blows per Minute 0 to 8500/0 to 29,000
  • Features Led Work light
  • Handle Type T
  • Includes Tool Only
  • Battery Included No
  • Max. Torque 350 in-lbs.
  • Clutch Style Adjustable
  • Item Cordless Hammer Driver Drill Kit
  • No Load RPM 0 to 500/0 to 1700
  • Tool Weight 3.1 lbs.
  • Max. Power 350 UWO
  • Voltage 18
  • Tool Length 8-7/8"
  • Chuck Size 1/2"
  • Brushless Motor No
  • Battery Included / Bare Tool Bare Tool
  • Battery Pack Replacement 4GA70
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list