HAMMERDRILL,CORDLESS HEAVY-DUTY 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HAMMERDRILL,CORDLESS HEAVY-DUTY 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCD970KL
  • Mfr. Model # DCD970KL
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 404
  • Shipping Weight 13.45 lbs

Product Details

Patented 3-speed, all-metal transmission matches the speed to the application for optimal performance. Heavy-duty 1/2 inch self-tightening chuck tightens throughout operation providing superior bit gripping strength. Enhanced durability and reliability to

Technical Specs

  • Handle Type T/ Non-slip/ Soft Grip
  • Blows per Minute 0 to 8500/0 to 21,250/0 to 34,000
  • Features Led Work light Provides Increased Visibility in Confined Spaces
  • Item Cordless Hammer Drill/Driver Kit
  • Includes 1 Hour Charger, (2) 18 V Xrp(TM) Batteries, 360 Degrees Side Handle, Kit Box
  • Battery Included (2) Blddc9180
  • No Load RPM 0 to 500/0 to 1250/0 to 2000
  • Clutch Style Adjustable
  • Tool Weight 5.5 LBS
  • Voltage 18
  • Max. Power 450 UWO
  • Battery Capacity 2.2 Ah
  • Tool Length 9-1/2"
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Battery Pack Replacement 2AEW6
  • Max. Torque Not Specified
  • Corded/Cordless Cordless

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list