Skip Content
HAMMERDRILL CORDLESS HD 36V 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMERDRILL CORDLESS HD 36V 1/2IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC901KL
  • Mfr. Model # DC901KL
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 404
  • Shipping Weight 16.7 lbs

Product Details

Includes (2) 36 V battery packs, 1 hour charger, 360 degree side handle, and heavy-duty kit box. 22 clutch settings. 750 unit watts out. Chuck, 1/2 inch.

Technical Specs

  • Blows per Minute 0 - 9,000/0 - 20,000/0 - 27,000
  • Includes 1 hr. Charger, (2) 36V Lithium Ion Batteries, 360 Degrees Side Handle, Kit Box
  • Handle Type T/Non-Slip/Soft Grip
  • Item Cordless Hammer Drill/Driver Kit
  • Max. Torque 600 in.-lb.
  • Battery Included (2) BLDDC9360
  • Clutch Style Adjustable
  • No Load RPM 0 to 400/0 to 1200/0 to 1600
  • Voltage 36.0
  • Max. Power 750UWO
  • Tool Weight 6.8 lbs.
  • Battery Capacity 2.4 Ah
  • Tool Length 10-1/2"
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 2YA96

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list