Skip Content
HAMMERDRILL COMPACT 18V 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMERDRILL COMPACT 18V 3/8IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHDB180-02
  • Mfr. Model # HDB180-02
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.38 lbs

Product Details

Shortest and lightest 18 V basic duty hammer drill/driver. Ability to drill up to 1 inch in wood and 3/8 inch in masonry. Slim and Fat Pack battery compatible. Includes (2) batteries, (1) 30 minute charger and (1) carrying case.

Technical Specs

  • Blows per Minute 0 - 25,000
  • Max. Torque 350 in-lbs.
  • Tool Weight 3.5 lb.
  • Voltage 18.0
  • Features Drives 160 3" Screws Per Charge, Strong Run Time Keeps User On The Job
  • Handle Type Soft Grip
  • Includes (2) 18V Lithium-Ion SlimPack Batteries, Lithium-Ion Battery Fast Charger, Double-Sided Philips Drive Bit, Storage Clip and Hard Carrying Case
  • Item Cordless Hammer Drill/Driver Kit
  • Battery Included (2) 4WLL4
  • Clutch Style Keyless
  • Battery Pack Replacement 4WLL4
  • Tool Length 15-1/2"
  • Battery Capacity 3.0Ah
  • No Load RPM 0 to 500/0 to 1450
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • Dangerous Good

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List