HAMMERDRILL 1/2IN M12 FUEL - KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMERDRILL 1/2IN M12 FUEL - KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2404-22
  • Mfr. Model # 2404-22
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 404
  • Shipping Weight 8.8 lbs

Product Details

Voltage 12.0, Chuck Size 1/2 In., Battery Included (1) MTL48-11-2420(1) MTL48-11-2440, Battery Capacity 2.0 A/hr.4.0 A/hr.

Technical Specs

  • Includes Hammer Drill, Red Lithium 2.0 Battery, Red Lithium 4.0 Battery, Carrying Case
  • Blows per Minute 0 - 25,500
  • Handle Type T
  • Item Cordless Hammer Driver Drill Kit
  • Max. Torque 350 in-lbs.
  • Battery Included (1) Mtl48-11-2420, (1) Mtl48-11-2440
  • Clutch Style Single Sleeve Ratcheting Metal
  • No Load RPM 0 to 450/0 to 1700
  • Voltage 12
  • Battery Capacity 2.0 Ah/4.0 Ah
  • Tool Weight 2.55 lbs.
  • Tool Length 7.75"
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Features Led Work light
  • Battery Pack Replacement 48-11-2401, 48-11-2402, 48-11-2420, 48-11-2440
  • Series M12 FUEL
  • Max. Power Not Specified
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list