Skip Content
HAMMER WELDER CHIP LONG NEX CROSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER WELDER CHIP LONG NEX CROSS

ATLAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATWWH30
  • Mfr. Model # WH30
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 804
  • Shipping Weight 1.29 lbs

Product Details

Long-neck tomahawk offers 50% greater handle support and protection from splinters when working over edges. Heads are secured by an Atlas process that virtually eliminates loosening. Cone and cross chisel head.

Technical Specs

  • Head Length 7-3/4"
  • Features Long-neck Tomahawk Offers 50% Greater Handle Support and Protection From Splinters When Working Over Edges
  • Item Hammer Chip
  • Type Long Nek
  • Head Weight 21 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list