HAMMER W/116K5 CHISEL KIT STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER W/116K5 CHISEL KIT STD

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG117K
  • Mfr. Model # 117K
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.45 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 3.00
  • Handle Type Pistol
  • Item Air Hammer Kit
  • Includes Edging Tool, Tail Pipe Cutter, 3/4" Flat Chisel, Cutting Chisel, and Punch
  • Blows per Minute 2,000
  • Duty General
  • Shank Type Round
  • CFM @ Full Load 15.0
  • Overall Length 9-7/8"
  • Shank Size 0.401"
  • Min. Hose 3/8"
  • Required Pressure 90 psi
  • Air Inlet 1/4"
  • Stroke Length 3-1/2"
  • Features Alloyed Steel Barrel and Heat-Treated Piston for Longer Life, Built-in Power Regulator and Trigger Control

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list