HAMMER TIP SOFT 1-5/8IN FOR 22PN76 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER TIP SOFT 1-5/8IN FOR 22PN76

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22PN80
  • Mfr. Model # 22PN80
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Blue
  • Item Hammer Tip
  • For Use With Rawhide, Plastic, Micarta, Fiber
  • Tip Dia. (In.) 1-5/8
  • Type Soft-Face
  • Fits Hammers 22PN76
  • Hardness Soft
  • Tip Material Polyurethane
  • Thread Size (In.) None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list