Skip Content
HAMMER TIP REPLACEABLE 3IN GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER TIP REPLACEABLE 3IN GREEN

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP15304
  • Mfr. Model # 15304
  • UNSPSC # 27111610
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.6 lbs

Product Details

Fits quick change hammers and Impax(R) dead blow hammers.

Technical Specs

  • Colour Green
  • Thread Size (In.) 1/2-13
  • For Use With Rawhide, Hardwood, Plastic
  • Tip Dia. (In.) 3
  • Item Hammer Tip
  • Hardness Tough
  • Type Soft-Face
  • Fits Hammers NUP07607, NUP09400, NUP09405
  • Tip Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list