HAMMER TIP REPLACEABLE 2IN STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER TIP REPLACEABLE 2IN STEEL

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP15210
  • Mfr. Model # 15210
  • UNSPSC # 27111610
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.03 lbs

Product Details

Fits quick change hammers and Impax(R) dead blow hammers.

Technical Specs

  • For Use With All Metal Working Applications
  • Colour Steel
  • Item Hammer Tip
  • Thread Size (In.) 3/8-16
  • Tip Dia. (In.) 2
  • Type Soft-Face
  • Hardness Extra Hard
  • Tip Material Hardened Steel
  • Fits Hammers NUP09505, NUP03360

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list