HAMMER TIP REPLACEABLE 2IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER TIP REPLACEABLE 2IN BLACK

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP15208
  • Mfr. Model # 15208
  • UNSPSC # 27111610
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.195 lbs

Product Details

Fits quick change hammers and Impax(R) dead blow hammers.

Technical Specs

  • Colour Black
  • Item Hammer Tip
  • Tip Dia. (In.) 2
  • Thread Size (In.) 3/8-16
  • For Use With Rawhide, Plastic, Micarta, Fibre
  • Hardness Hard
  • Fits Hammers 3MD70, 5LV12
  • Type Soft Face
  • Tip Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list