Skip Content
HAMMER TIP REPLACEABLE 2.5IN CREAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER TIP REPLACEABLE 2.5IN CREAM

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP15256
  • Mfr. Model # 15256
  • UNSPSC # 27111610
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.36 lbs

Product Details

Fits quick change hammers and Impax(R) dead blow hammers.

Technical Specs

  • For Use With Rawhide, Hardwood, Lead
  • Colour Cream
  • Item Hammer Tip
  • Tip Dia. (In.) 2-1/2
  • Thread Size (In.) 7/16-14
  • Type Soft-Face
  • Fits Hammers NUP09510, NUP09520, NUP03365
  • Hardness Medium
  • Tip Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list