Skip Content
HAMMER TIP REPLACEABLE 2.5IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER TIP REPLACEABLE 2.5IN BLACK

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP15258
  • Mfr. Model # 15258
  • UNSPSC # 27111610
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.35 lbs

Product Details

Fits quick change hammers and Impax(R) dead blow hammers.

Technical Specs

  • Colour Black
  • For Use With Rawhide, Plastic, Micarta, Fibre
  • Item Hammer Tip
  • Thread Size (In.) 7/16-14
  • Tip Dia. (In.) 2-1/2
  • Type Soft Face
  • Fits Hammers 3MD68, 5LV14, 5LV13
  • Tip Material Nylon
  • Hardness Hard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list