Skip Content
HAMMER TIP REPLACEABLE 1IN CREAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER TIP REPLACEABLE 1IN CREAM

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP15106
  • Mfr. Model # 15106
  • UNSPSC # 27111610
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.05 lbs

Product Details

Fits quick change hammers and Impax(R) dead blow hammers.

Technical Specs

  • For Use With Rawhide, Hardwood, Lead
  • Colour Cream
  • Thread Size (In.) 1/4-20
  • Item Hammer Tip
  • Tip Dia. (In.) 1
  • Type Soft Face
  • Tip Material Nylon
  • Fits Hammers 6D050
  • Hardness Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list