Skip Content
HAMMER TIP REPLACEABLE 1IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER TIP REPLACEABLE 1IN BLACK

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP15108
  • Mfr. Model # 15108
  • UNSPSC # 27111610
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.56 lbs

Product Details

Fits quick change hammers and Impax(R) dead blow hammers.

Technical Specs

  • For Use With Rawhide, Plastic, Micarta, Fiber
  • Colour Black
  • Item Hammer Tip
  • Thread Size (In.) 1/4-20
  • Tip Dia. (In.) 1
  • Type Soft-Face
  • Fits Hammers NUP09605
  • Hardness Hard
  • Tip Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list