Skip Content
HAMMER TIP REPLACEABLE 1.5IN STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER TIP REPLACEABLE 1.5IN STEEL

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP15160
  • Mfr. Model # 15160
  • UNSPSC # 27111610
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.1 lbs

Product Details

Fits quick change hammers and Impax(R) dead blow hammers.

Technical Specs

  • Colour Steel
  • Thread Size (In.) 5/16-18
  • Item Hammer Tip
  • For Use With All Metal Working Applications
  • Tip Dia. (In.) 1-1/2
  • Type Soft-Face
  • Fits Hammers VNBSF6
  • Hardness Extra Hard
  • Tip Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list