Skip Content
HAMMER TIP REPLACEABLE 1.5IN RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER TIP REPLACEABLE 1.5IN RED

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP15153
  • Mfr. Model # 15153
  • UNSPSC # 39121450
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.1 lbs

Product Details

Fits quick change hammers and Impax(R) dead blow hammers.

Technical Specs

  • For Use With Rawhide, Wood, Plastic, Lead
  • Thread Size (In.) 5/16-18
  • Colour Red
  • Item Hammer Tip
  • Tip Dia. (In.) 1-1/2
  • Tip Material Vinyl
  • Type Soft Face
  • Fits Hammers 3MD69
  • Hardness Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list