HAMMER TIP REPLACEABLE 1.5IN BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER TIP REPLACEABLE 1.5IN BROWN

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP15152
  • Mfr. Model # 15152
  • UNSPSC # 39121450
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.05 lbs

Product Details

Fits quick change hammers and Impax(R) dead blow hammers.

Technical Specs

  • Colour Brown
  • For Use With Rubber, Wood, Soft Lead, Brass
  • Item Hammer Tip
  • Thread Size (In.) 5/16-18
  • Tip Dia. (In.) 1-1/2
  • Type Soft Face
  • Hardness Soft
  • Fits Hammers 3MD69
  • Tip Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list