HAMMER TIP,2 IN,MEDIUM,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER TIP,2 IN,MEDIUM,BLACK

HALDER SIMPLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZLL8
  • Mfr. Model # 3ZLL8
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour Black
  • Item Replaceable Hammer Tip
  • For Use With Rubber, Plastic, Super Plastic, Nylon
  • Thread Size (In.) Clamped
  • Type Soft-Face
  • Tip Dia. (In.) 2
  • Fits Hammers 3ZLL4
  • Hardness Medium
  • Tip Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list