Skip Content
HAMMER TIP,1 3/16 IN,MEDIUM HARD,RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER TIP,1 3/16 IN,MEDIUM HARD,RE

HALDER SIMPLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZLN1
  • Mfr. Model # 3ZLN1
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • For Use With Rubber, Plastic, Super Plastic, Nylon
  • Colour Red
  • Item Replaceable Hammer Tip
  • Tip Dia. (In.) 1-3/16
  • Thread Size (In.) Clamped
  • Fits Hammers 3ZLL2
  • Type Soft-Face
  • Hardness Hard
  • Tip Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list